This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 8x1/2x1-1/4, CA, 46G, PK5 66253011505

Grinding Wheel, T1, 8x1/2x1-1/4, CA, 46G, PK5 (Discontinued)

  • Mfr # 66253011505
  • Zoro # G2050255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253011505
Zoro #
G2050255
UPC #
662530115052
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
8 in
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Overall Diameter
8 in
Connector Size
1 1/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Purple
Specification
3SGP46-HVSP
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Series
3SGP
Max. RPM
3600
Gritt
46
Primary Material Applicationn
Cast Iron, Stainless Steel
Wheel Type
Toolroom
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole

Description

Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 3SGP46-HVSP, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 3SGP, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.