Men's Western Boot, 14 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2050349


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2050349
UPC #
731871289040
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Conductive
No
Insulated
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
For Outdoor Traction
No
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Chemical Resisting Sole
No
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Midsole Material
Rubber
Upper Material Description
Leather
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413-11
Liner Material
Nylon
Upper Boot Material
All Leather
Metatarsal Guard
No
Waterproof Type
Full Bootie Membrane
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Shank Material
Steel
Insulation Type
None
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Sole Pattern
Justin Stampede
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
WK4690
Mark II Slip Test Results- Dairy Tile Wet
0.55
Completely Non Metallic
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Upper Color
Tan
Slip Resistant
No
Style Family
Western Boot
Construction
Cemented
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Cambrelle(R), Waterproof
Closure
Pull On
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.