Zoro Homepage
This item is Discontinued.
Current Halogen Floodlight, PAR38, 60W 60PAR/HIR/40-120V

Halogen Floodlight, PAR38, 60W (Discontinued)

  • Mfr # 60PAR/HIR/40-120V
  • Zoro # G2050413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60PAR/HIR/40-120V
Zoro #
G2050413
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"
Overall Length
5 5/16 in
Bulb Dia.
4 3/4 in

Details

Bulb Shape
PAR38
Watts
60
Lumens
1050
Voltage
120
Light Distribution
Flood
Item
Halogen Floodlight
Bulb Beam Angle
40 Degrees
Bulb Designation
60PAR/HIR/FL40
Shatter-Resistant
No
Bulb Finish
Clear
Average Bulb Life
3000 hr.
Standards
Meets 2012 Lighting Legislation Energy

Description

Halogen Floodlight, Bulb Beam Angle 40 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Lumens 1050, Overall Length 5 5/16 in, Shatter-Resistant No, Voltage 120, Watts 60, Bulb Finish Clear, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.