Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFMV1745TB
Zoro #
G2051128
UPC #
012505563775
Country of Origin
China
Dimensions
Outside Width
29-7/8"
Outside Height
16-13/32"
Outside Depth
15-1/4"
Details
Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1000
Convection Cooking
No
Appliance Color
Black
Oven Capacity
1.70 cu. ft.
Voltage
120V
Item
Microwave
1-Touch Settings
Yes
Features
One-Touch Options, Multi-Stage Cooking, Extra-Large Glass Turntable, Auto-Reheat, Charcoal Vent Filters
Standards
CDRH
Power Levels
10
Microwave Turntable
Yes
Description
Microwave, Microwave Style Over the Range, Oven Capacity 1.70 cu ft, Appliance Color Black, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1000, 1-Touch Settings Yes, Features One-Touch Options, Multi-Stage Cooking, Extra-Large Glass Turntable, Auto-Reheat, Charcoal Vent Filters, Power Levels 10, Standards CDRH, Voltage 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.