10 gal Round Trash Can, Silver, Galvanized steel
Mfr # 2PYW5
Zoro # G2051847
product price:Â $28.79
/eaKey Features
Bucket Capacity
10 gal
Color
Silver
Includes
Lid Sold Separately
Container Shape
Round
Container Mounting Style
Free-Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2PYW5
Zoro #
G2051847
UPC #
190735696378
Country of Origin
United States
Dimensions
Height
15.3 in
Overall Length
16 1/2 in
Overall Depth
18 1/4 in
Overall Width
16 1/2 in
Details
Bucket Capacity
10 gal
Color
Silver
Item
Trash Can
Includes
Lid Sold Separately
Container Shape
Round
Container Mounting Style
Free-Standing
Material
Galvanized steel
Container Basic Material
Metal
Trash Container Capacity
10 gal
Shape
Round
Receptacle Container Style
Single Compartment with Lid
Series
Behrens
For Use With
Mfr. Model No. 2PYX1
Capacity
10 gal
Product Type
Bucket
Bucket Style
Single Compartment
Includes Handle
Yes
Includes Graduation Markings
No
Description
Bucket, Product Type Bucket, Capacity 10 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 16 1/2 in, Overall Length 16 1/2 in, Overall Depth 18 1/4 in, Bucket Style Single Compartment, Graduation Scale Not Applicable, Series Behrens, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.