Piano Hinge, Steel, Full Surface Mounting, 1 1/2 in Leaf W x 48 in Leaf H, Steel

  • Mfr # 1JFL6

  • Zoro # G2051901


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
48 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 1/2 in
Holes per Leaf
0
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JFL6
Zoro #
G2051901
UPC #
190735030868
Country of Origin
Multiple

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.18 in
Length
4 ft
Overall Knuckle Height
2 in
Pin Dia.
1/2 in
Overall Width
3 in
Width
3"
Hinge Length
4 ft
Pin Diameter
1/2 in

Details

Item
Piano Hinge
Holes per Leaf
0
Ligature Resistant
No
Material
Steel
Finish
Steel
Mounting
Full Surface
Holes
Without
Range of Motion
180 Degrees
Pin Type
Nonremovable
Pin Material
Steel
Hardware
Not included
Features
Can Be Cut to Size With A Hacksaw
Orientation
Non Handed
Bearing Type
Plain
Color
Silver
Hand Orientation
Non-Handed
Shop By
Closeouts
Removable Pin
No
Range of Motion - Maximum
180 Degrees
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products