Coffee, Colombian Decaf, Fraction Pack, Decaffeinated, Ground, 6.88 lb, 50 PK
Mfr # 5531
Zoro # G205310376
product price:Â $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
Key Features
Net Weight
6.88 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.2 oz
Beverage Flavor
Colombian Decaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5531
Zoro #
G205310376
UPC #
10099555055310
Country of Origin
Canada
Dimensions
Size
2.2 oz
Details
Item
Coffee
Net Weight
6.88 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.2 oz
Beverage Flavor
Colombian Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 6.88 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 2.2 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Colombian Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.