Coffee, Breakfast Blend, Fraction Pack, Caffeinated, Ground, 13.75 lb, 100 PK
Mfr # 4432
Zoro # G205310406
product price: $239.99
/pk 100, $2.40/ea
Free Shipping & Returns
Key Features
Net Weight
13.75 lb
Coffee Roast/Tea Type
Light
Package Weight
2.2 oz
Caffeine Type
Caffeinated
Beverage Format
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4432
Zoro #
G205310406
UPC #
10099555044321
Country of Origin
Canada
Details
Item
Coffee
Net Weight
13.75 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Package Weight
2.2 oz
Beverage Flavor
Breakfast Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers; Standard Coffee Brewers
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 13.75 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Light, Package Weight 2.2 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Breakfast Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.