Wire Shelf, 24x54in, LdCap 600lb, PK5

  • Mfr # 2454NBL

  • Zoro # G2053457


product price:  $427.99
/pk 5, $85.60/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
5
Color
Black
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2454NBL
Zoro #
G2053457
UPC #
-
Country of Origin
Mexico

Dimensions

Width
54"
Depth
24"
Overall Width
54 in
Lip Height
1/4 in
Overall Depth
24 in
Shelf Width
54 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Black
Finish
Epoxy Coated
For Use With
Metro Super Erecta SiteSelect Posts
Includes
Sleeves, Wedges
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Wire Shelving Finish
Epoxy
Shelf Capacity
600 lb
Item - Wire Shelves
Wire Shelf
Capacity
600 lb.
NSF Certified
Yes
Load Capacity
600 lb
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.