This item is Discontinued.

Zoro Select 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45" OD 1A274

5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45" OD (Discontinued)

  • Mfr # 1A274
  • Zoro # G2053624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A274
Zoro #
G2053624
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
3.45 in
Pulley Bore Dia.
5/8 in
3L Belt Pitch Dia.
2.86 in
4L, A, or AX Belt Pitch Dia.
3.2 in

Details

Number of Grooves
2
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Material
Cast Iron
Bore Type
Fixed Bore

Description

Standard V-Belt Pulley, Material Cast Iron, Number of Grooves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.