Oxulux, Safety Glasses, Anti-Scratch, Gray Mirror Lens, Clear Frame, Frameless

  • Mfr # 2VLA3

  • Zoro # G2053694


product price:  $4.89
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2VLA3
Zoro #
G2053694
UPC #
190735061770
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in
Adjustable Arm Length
No
Arm Length
4 3/4 in

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Oxulux
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
X-Ray Detectable
No
Includes Eye Socket Lining
No
Visible Light Scale Protection
L2
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Includes Padded Arms
Yes
Arm Material
Polycarbonate
Dielectric Protection
No
Includes Brow Lining
No
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
Yes
Arm Tip Type
Bayonet
Arm Color
Clear
Nose Bridge Material
TPR
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
No
Minimum Operating Temperature
23 Degrees F
Adjustable Nose Piece
No
Maximum Operating Temperature
131 Degrees F
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series LW2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.