Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K224HNWTGRA
Zoro #
G2054631
UPC #
788570142800
Country of Origin
China
Dimensions
Diameter
24"
Size
Universal
Details
Item
Hairnet
Color
White
Material
Polyester-Honeycomb
Metal Detectable
No
Description
Hairnet, Color White, Diameter 24 In., Material Polyester-Honeycomb, Metal Detectable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.