Zoro Homepage
This item is Discontinued.
Thorgren Fan Blade, 5 1/2 In 550CC1874C3

Fan Blade, 5 1/2 In (Discontinued)

  • Mfr # 550CC1874C3
  • Zoro # G2055359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550CC1874C3
Zoro #
G2055359
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
5-1/2
Bore Dia. (In.)
3/16

Details

Number of Blades
4
Propeller Material
Plastic
Item
Propeller
Attaches
Press Fit on Motor Shaft
Rotation
CCW
Max. Ambient Temp. (F)
325
CFM @ 3000 RPM
35
Recommended Motor HP
1/70
Color
Gray

Description

Propeller, 35 CFM @ 3000 RPM, Propeller Dia. (In.) 5-1/2, Number of Blades 4, Bore Dia. (In.) 3/16, CCW Rotation, Recommended Motor HP 1/70, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 325, Attaches Press Fit on Motor Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.