Coupler with Locking Arms, 1 x 1In, 250psi

  • Mfr # QCG-B100

  • Zoro # G2055891


product price:  $53.59
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCG-B100
Zoro #
G2055891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Pipe Size
1"
Thread Size
1 in -11-1/2
Overall Length
2-15/32"
Hose Fitting Size
1"
Socket Inside Diameter
1 15/32 in
Coupling Size
1"
Plug Outside Dia.
2-15/16"
Plug Length
2-1/2"
Socket"side Diameter
1-15/32"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Max. Pressure
250 psi
Gasket Material
Nitrile
Coupling Component
Socket
Fitting Type
MNPT
Includes Locking Arm
Yes
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Material
Metal
For Hose I.D.
1"
Pipe Fitting Material
Aluminum
Type
F
Connection
Female Coupler x MNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/16 in, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 2 15/32 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2, Plug Length 2 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.