Extra Low Crown Cap Nut, 5/16"-24, Brass, Chome Plated, 7/16 in H, 10 PK

  • Mfr # CPB076

  • Zoro # G2056537


product price:  $12.65
/pk 10, $1.27/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPB076
Zoro #
G2056537
UPC #
632393588904
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Height
7/16 in
Hex Width
9/16 in
Nut Height
7/16 in
Fastener Thread Depth
9/32 in
Height
7/16 in
Dia./Thread Size
5/16"-24
Width Across Flats
9/16 in
Thread Depth
9/32"

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Removable
Yes
Thread Type
Fine
Resistance Properties
Corrosion Resistant
Tensile Strength
55,000 psi
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Basic Material
Brass
Nut Style
Cap Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size 5/16 In.-24, Overall Height 0.438 in, Hex Width 9/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.