Reflector, Armored, Red, Dia 4 11/16 In

  • Mfr # 40232

  • Zoro # G2057036


product price:  $3.85
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
4 11/16 in
Width - Vehicle Lighting
4 11/16 in
Height - Vehicle Lighting
3 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40232
Zoro #
G2057036
UPC #
089373445540
Country of Origin
China

Dimensions

Length - Vehicle Lighting
4 11/16 in
Width - Vehicle Lighting
4 11/16 in
Height - Vehicle Lighting
3 61/64 in
Diameter - Vehicle Lighting
3 61/64 in
Width
3/8"
Diameter
4-11/16"
Overall Width
4 11/16 in
Overall Diameter
4 11/16 in
Overall Length
4 11/16 in
Mounting Hole Diameter
3 15/16 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
Aluminum
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
SAE Code A
Color
Red
Standards
FMVSS, SAE A
Shape
Round
Type
Armored, Screw Mount
Mounting Hardware Included
Yes
Number of Mounting Holes
2
Mounting Style
Screws, Bolts, or Rivets
Permanence
Removable
Federal Motor Vehicle Safety Standards Met
SAE A
Indoor or Outdoor Use
Outdoor
Reflector Color
Red
Housing Material
Aluminum
Reflector Material
Acrylic

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Red, Overall Width 4 11/16 in, Overall Length 4 11/16 in, Overall Diameter 4 11/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Housing Material Aluminum, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Number of Mounting Holes 2, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.