Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Flexible Seal Gasket Maker, 300ml Cartridge, Purple, Temp Range -65 to 300 Degrees F 51580

Flexible Seal Gasket Maker, 300ml Cartridge, Purple, Temp Range -65 to 300 Degrees F (Discontinued)

  • Mfr # 51580
  • Zoro # G2057404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51580
Zoro #
G2057404
UPC #
686226515803
Country of Origin
Unknown

Dimensions

Size
300ml Cartridge

Details

Application
Use As A Form-In-Place Gasket On Rigid Flanged Connections Such As Gearbox And Engine Castings
Color
Purple
Substrates
Aluminum, Brass, Iron, Steel
Temp. Range
-65 to 300 Degrees F
Item
Gasket Maker
Type
Flexible Seal
Full Cure
12 hr.
Begins to Harden
1 min.
Viscosity
paste
Specific Gravity
0.85
Characteristics
Fills Gaps Up To 0.050", Flexible Seal
Flash Point
200 Degrees F

Description

Gasket Maker, Color Purple, Flash Point 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.