Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER005S-10

  • Zoro # G2059066


product price:  $3,342.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER005S-10
Zoro #
G2059066
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Length
14 19/32 in
Housing Width
10 13/16 in
Housing Depth
7 1/2 in
Body Width
10 13/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
14 19/32 in
Controller Cord Length
6 ft
Body Depth
7 1/2 in
Lifting Hook Opening Width
29/32 in
Body Length
14 19/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor Motor
Thermal Protection
Not Available and Not Included
Trolley Configuration
Hook Mounted
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Classification
H4
Number of Speeds
1
Clutch
Friction
Control Cord
6 ft
Amps @ Low Volts
16.9 A
Reeving
1
Item
Electric Chain Hoist
Lubrication
Oil Bath
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Body Finish
Enamel
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Safety Latch Hook
Includes Brake
Brake Included
Chain Grade
Grade 80
Number of Load Chains
1
Motor Horsepower
5/8 hp
Chain Material
Alloy Steel
For Outdoor Use
Yes
Brake Type
Pull Rotor
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
16.9 A
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Current at Max. Voltage
8.5 A
Resistance Properties
Corrosion Resistant
Body Material
Aluminum
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Clutch Type
Friction Clutch
Number of Reeves
1
Maximum Lifting Capacity
1,000 lb
Programmable
Non-Programmable
Headroom
14 19/32 in
Fixed Lift Speed
15 fpm
Chain Finish
Nickel Plated
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.