Terminal Block, Pass-Through, 2 Pole, 20 A, 600 V, 12 AWG, Gray

  • Mfr # NSYTRP24D

  • Zoro # G205907224


product price:  $7.89
/ea
Sold in multiples of 50 for $394.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
2
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRP24D
Zoro #
G205907224
UPC #
-
Country of Origin
Poland

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
12 AWG
Overall Length
78 mm
Strip Length
10 mm
Overall Width
5.2 mm
Overall Depth
55 mm
Wire Stripping Length
10 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
2
Number of Tiers
2
Current
20 A
Maximum Voltage
600 V
Circuit Protection Type
None
Housing Color
Gray
Standards
CSA, cULus, EAC, GL, LR, VDE
Number of Connections
2
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Special Enclosures
Maximum Operating Temperature
266 Degrees F
RoHS Compliant
Yes
Housing Material
Polyamide 6/6
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Flame Retardance
V0 0.8 mm UL 94
Number Of Terminals
2
Nominal Cross Section
2.5 mm²
Product Name
Linergy TR
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Device Short Name
TRP
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Terminal Block Level
2
Number Of Measurement Input
4
[Ue] Rated Operational Voltage
600 V CSA || 500 V EN/IEC 60947-7-1 || 440 V || 600 V cURus
Dielectric Constant
3.7 at 1 MHz
Cable Cross Section
0.14-2.5 mm², flexible without cable end || 0.14-4 mm², solid with cable end || 0.2-2.5 mm², solid without cable end || 0.8-2.5 mm², flexible with cable end
Range
Linergy
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Product Compatibility
Spacial enclosures
Dielectric Strength
1000 V IEC 60243-1
Connection Position
inclined
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Tool Type
connection without tool || disconnection flat screwdriver

Description

Terminal Block, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 2, Number of Tiers 2, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 2.17 in, Overall Length 3.07 in, Overall Width 0.21 in, Standards CSA, cULus, EAC, GL, LR, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.