Zoro Homepage

9 in. Replacement Brush Cutter Blade for M18 FUEL QUIK-LOK Brush Cutter Attachment

  • Mfr # 49-16-2757

  • Zoro # G205932936


product price: $36.47
/ea

Key Features

Diameter
9 in
Length
9 in
For Use With
Milwaukee(R) M18 FUEL(TM) QUIK-LOK(TM) Brush Cutter Attachment (49-16-2738)
Material
Steel
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2757
Zoro #
G205932936
UPC #
045242735518
Country of Origin
China

Dimensions

Diameter
9 in
Length
9 in
Overall Width
9 in
Overall Height
5/8 in
Overall Length
9 in

Details

Item
Brush Cutter Blade
For Use With
Milwaukee(R) M18 FUEL(TM) QUIK-LOK(TM) Brush Cutter Attachment (49-16-2738)
Material
Steel
Color
Black
Product Type
Brush Cutter Blade
Compatible Manufacturer Number
49-16-2738
Compatible Product Type
M18 FUEL QUIK-LOK Brush Cutter Attachment

Description

9” 4-Cutter Brush Blade is engineered with 4 steel cutters to quickly clear thick grass and brush. Each cutter features dual edges, allowing you to flip the blade and extend the cutting life. This brush cutter blade features a Universal Fit Arbor, which fits all 1” arbors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.