
Deck Screw, 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK
Mfr # STX37T08250
Zoro # G205939928
product price: $111.99
/pk 350, $0.32/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Fastener Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Gray
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STX37T08250
Zoro #
G205939928
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2-1/2 in
Details
Head Type
Trim
Drive
Torx
Material
18-8 Stainless Steel
Finish
Gray
Item
Deck Screw
System of Measurement
Inch
Description
Headcote 305 screws are designed to blend with all types of wood decking, including cedar, ipe , mahogany and meranti. These premium quality deck screws feature extra deep star drive recesses.
- • Star drive favored by professionals extra deep recess reduces cam-out
- • Type 17 auger tip for faster, easier entry helps prevent splitting
- • Trim head with nibs for better countersinking
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.