ROTATING PRETZEL DISPLAY CABINET

  • Mfr # RPACT-X

  • Zoro # G205971720


product price:  $767.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
0
Voltage
120V AC
Overall Depth
14 1/4 in
For Use With
Pretzels
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPACT-X
Zoro #
G205971720
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 1/4 in
Overall Height
24 in
Overall Width
14 1/4 in

Details

Item
Rotating Pretzel Display Cabinet
Number of Shelves
0
Voltage
120V AC
For Use With
Pretzels
Features
Interior Lighting, Rotating Rack
Holds
(60) Pretzels
Color
Red, Silver
Current
1.1 A
Wattage
130 W

Description

Rotating Pretzel Display Cabinet, Number of Shelves 0, Holds (60) Pretzels, Overall Height 24 in, Overall Width 14 1/4 in, Overall Depth 14 1/4 in, Color Red, Silver, Current 1.1 A, Voltage 120V AC, Wattage 130 W, For Use With Pretzels, Features Interior Lighting, Rotating Rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.