Drum
Mfr # IVRDR420
Zoro # G2059919
product price: $47.24
/eaKey Features
Market Indicator Cartridge No.
DR420
Printer Series
DCP, FAX, HL, MFC
Printer Model
2230, 2240, 2240D, 2280DW, 2940, 7065DN, 7360N, 7460DN, 7860DW, DCP-7060, FAX-2840, HL-2220, MFC-7240
Max. Page Yield
12,000
Printer Brand
Brother
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRDR420
Zoro #
G2059919
UPC #
686024124344
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
DR420
Printer Series
DCP, FAX, HL, MFC
Printer Model
2230, 2240, 2240D, 2280DW, 2940, 7065DN, 7360N, 7460DN, 7860DW, DCP-7060, FAX-2840, HL-2220, MFC-7240
Max. Page Yield
12,000
Printer Brand
Brother
For Use With
Brother DCP-7055, 7060D, 7065DN; HL-2220, 2230, 2240, 2240D, 2270DW, 2275DW, 2280DW; intelliFAX-2840, 2940; MFC-7240, 7360N, 7365DN, 7460DN, 7860DW
Compatibility
Laser Printer
Item
Printer Drum
Drum Color
Black
Drum Condition
Remanufactured
Compatible Printer Brand
Brother
Compatible Manufacturer Part Number
2230, 2240, 2240D, 2270DW, 2275DW, 2280DW, iNtelliFAX-2940, 7060D, 7065DN, 7360N, 7365DN, 7460DN, 7860DW, DCP-7055, HL-2220, iNtelliFAX-2840, MFC-7240
Compatible Printer Series
DCP, HL, IntelliFAX, MFC
Page Yield - Maximum
12,000
Market Indicator Cartridge Number
DR420
OEM/Compatible
Compatible
Supply Type
Drum Unit
Remanufactured
Yes
Page-Yield
12000
Print Technology
Laser
Description
Innovera® remanufactured drum units provide the same quality and performance as the national brands at an affordable price. These toner drums are remanufactured in ISO 9001:2008-certified facilities using the highest quality components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduce printing costs-save 30% or more compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured drums are used drums collected for reuse and run through a patented process where they are restored to like-new condition.
- Consistent performance-each drum unit is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.