Slotted Spring Pin, 12 mm Outside Dia, 32 mm L, Stainless Steel, 5 PK

  • Mfr # 5DE98

  • Zoro # G2060362


product price:  $4.15
/pk 5, $0.83/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DE98
Zoro #
G2060362
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
12 mm
Shank Length
32 mm
Length Tolerance
+/-0.50mm
Chamfer Length Reference
2.0 mm
Fits Hole Dia. (Min.-Max.)
10.00-10.30mm
Nominal Diameter
10 mm
Overall Length
30mm
Outside Dia.
10 mm
Wall Thickness
2 mm
Chamfer Length (Min.)
2.0 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
30 mm
Fits Minimum Hole Diameter
10 mm
Minimum Chamfer Length
2 mm
Fits Maximum Hole Diameter
10.15 mm
Chamfer Length (Max.)
2 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
UNS G10700 / G10740
Meets
ISO 8752
Double Shear Strength (Lbs.)
15,773 lb
Rockwell Hardness
Work Hardened
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 10mm dia,30mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 2 mm, Fits Minimum Hole Diameter 10 mm, Fits Maximum Hole Diameter 10.15 mm, Shank Length 30 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.