3" Flat Sash Soft, Polyester Bristle, Paint Brush, Plastic Handle

  • Mfr # 1XRJ1

  • Zoro # G2060475


product price:  $1.89
/ea

Key Features

Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XRJ1
Zoro #
G2060475
UPC #
190735419250
Country of Origin
China

Dimensions

Brush Size
3"
Brush Thickness
9/16 in
Brush Length
2 7/16 in
Bristle Length
2 7/16 in
Overall Length
9 3/8 in
Bristle Thickness
9/16 in
Bristle Width
3 in
Overall Width
3 in
Handle Length
5 9/16 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Soft
Basic Coating Type
Latex Based
Paint Base Type
Water
Application
Walls
Ferrule Shape
Square
Surface Material
Concrete, Metal, Wood
For Paint Base Type
Water
Handle Type
Flat
For Paint or Coating Type
Latex Paints
Filament Material
Polyester
Surface Texture
Rough, Smooth
Filament Type
Synthetic
Washable
Yes
Bristle Color
Black
Handle Color
White
Ferrule Material
Tin Plated

Description

Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 9/16 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Plastic, For Paint or Coating Type Latex Paints, Surface Material Concrete, Metal, Wood, For Paint Base Type Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black, Bristle Width 3 in, Brush Length 2 7/16 in, Ferrule Material Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.