50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 3000K, 6PK

  • Mfr # 861760

  • Zoro # G206122916


product price:  $31.39
/pk 6, $5.23/ea

Key Features

Wattage Equivalency
6.5
Color Temperature
3000K
Dimmable
Yes
Rated Life
25000
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861760
Zoro #
G206122916
UPC #
739698773919
Country of Origin
China

Dimensions

Length
3.125
Width
2.5
Bulb Dia.
2.5

Details

Wattage Equivalency
6.5
Color Temperature
3000K
Dimmable
Yes
Rated Life
25000
Lumens
500
Bulb Beam Angle
40 Degrees
Bulb Type
PAR20
Color Rendering Index
90
Bulb Base Type
E26
Includes
6 Pieces
Voltage
120
Bulb Primary Application
Flood
Indoor/Outdoor Usage
Outdoor

Description

Included in this package are six individual 6.5 watt flood lights. These indoor outdoor bulbs are ideal for creating a flood light or spotlight effect on your home's landscaping and points of entry. These LED bulbs are safe to use both indoor and outdoor and tested to withstand water and bad weather. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology.


  • SPECIFICATIONS: Included in this package are six individual 6.5 watt flood lights. Each LED PAR20 bulb has a medium E26 screw base. And each bulb is fully dimmable and rated at 3000k, 488 lumens and 90 CRI. These bulbs last 25,000 hours each!
  • WATERPROOF: These LED bulbs are safe to use both indoor and outdoor and tested to withstand water and bad weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow or wind. Ideal for creating a mood inside or outside.
  • FULLY DIMMABLE: These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. Simply insert into any E26 screw base fixture and adjust for the perfect amount of lighting in any room for any occasion or mood.
  • Fully Dimmable and works with most dimmer switches
  • MULTIPLE USES: These indoor outdoor bulbs are ideal for creating a flood light or spotlight effect on your home's landscaping and points of entry. Ideal for lighting your yard at night or your front porch for safety and security. Create a narrow flood beam and use even in wet conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.