Thunder, Safety Glasses, Anti-Scratch, Gray Mirror Lens, Black Frame, Half-Frame

  • Mfr # 1VW13

  • Zoro # G2061306


product price:  $5.19
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1VW13
Zoro #
G2061306
UPC #
190735051917
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No
Arm Length
4 1/4 in
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Thunder
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
Yes
Includes Anti-Fog Lens Coating
No
Arm Color
Black
Includes Brow Lining
No
Includes No Lens Coatings
No
Arm Material
Nylon
Includes Padded Arms
Yes
Dielectric Protection
No
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Minimum Operating Temperature
-166 Degrees F
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Application
General Purpose
Visible Light Scale Protection
L2
Adjustable Nose Piece
No
Includes Polarized Lens Coating
No
Maximum Operating Temperature
239 Degrees F
Hinge Type
Barrel
Nose Bridge Material
Polycarbonate
Adjustable Pieces
Temple
Temple Adjustment Type
Ratcheting
Frame Features
Metal Detectable
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series ST1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Mirrored, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.