Industrial Wool Felt Sheets, 3/16", F13, 120"
Mfr # BULK-FS-F13-105
Zoro # G206134704
product price:Â $19.35
/eaKey Features
Thickness
3/16"
Grade
F13
Material
Wool Felt
Hardness
Soft
Abrasion Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-F13-105
Zoro #
G206134704
UPC #
193005253998
Country of Origin
China
Dimensions
Thickness
3/16"
Length
120"
Width
1.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Soft
Abrasion Resistance
Fair
Density (Lbs./Sq. Yd.)
1.59 lbs/sq yd
Durometer
20A
Tensile Strength (PSI)
75 psi
Color
Gray
Vibration Absorption
Low
Firmness
3 psi
Wool Content
75 %
Density
1.59 lb/sq yd
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Shape
Strip
Adhesive Type
Acrylic
Tensile Strength
75 psi
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.