Thermometer, LCD, 1 in, Thermocouple
- Mfr # R1640
- Zoro # G206171440
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.05 % of Reading + 1.8 Degrees F/1 Degrees C Below 148 Degrees F/100 Degrees C, +/-2.7 Degrees F/1.5 Degrees C Above 148 Degrees F/100 Degrees C
Battery Type
(4) AAA Batteries
Includes
(2) Beaded Wire Probes, (4) AAA Batteries
Resolution
0.1 Degrees F/ Degrees C
Data Logging
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1640
- Zoro #
- G206171440
- UPC #
- 800837006097
- Country of Origin
- China
Dimensions
- Digit Height
- 0.375 in
- Display Width
- 1 in
- Manufacturer Warranty Length
- 1 yr
- Display Size
- 1 in H x 1 in W
- Display Height
- 1 in
- Battery Size
- AAA
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent of Reading + 1.8 Degrees F/1 Degrees C Below 148 Degrees F/100 Degrees C, +/-2.7 Degrees F/1.5 Degrees C Above 148 Degrees F/100 Degrees C, -328 to 2501 Degrees F (-200 to 1372 Degrees C), (4) AAA Batteries, 1.3 in Multi-Line Enhanced Black Twisted Nematic (EBTN) LCD - 3/8 in digit height, Functions Degrees F/ Degrees C SwitchableLow Battery Indication, Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.