1.5 gpm Outlet, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # E34VPJKABCP

  • Zoro # G2062103


product price:  $32.85
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E34VPJKABCP
Zoro #
G2062103
UPC #
611943462369
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Connection Size
13/16"-27

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Material
Brass
Includes
Spanner Wrench
Material of Construction
Brass
Type
Vandal Resistant, Male Threads
Flow Rate (GPM)
1.5
Series
Flow Devices
Product Type
Outlet
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerated
Connection Gender
Male
Vandal Resistance
Vandal-Resistant
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
802-VE34VPABCP
Connection Type
UNS
Compatible Series
Faucet Outlets
Features
Antimicrobial, Pressure Compensating

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.