Standard Dowel Pin, 3/8 in Nominal Dia, 3 in L, Stainless Steel, 25 PK

  • Mfr # MS16555-663

  • Zoro # G2062243


product price:  $83.59
/pk 25, $3.34/ea
Free Shipping & Returns

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
3/8 in
Nominal Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS16555-663
Zoro #
G2062243
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Nominal Diameter
3/8 in
Shank Length
3 in
Overall Length
2"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
MS16555, ASTM A380
Rockwell Hardness
C36-42
Manufacturer Location
Made in USA*
End Type
Chamfered
Double Shear Strength
16,000 lb

Description

Dowel Pin,SS,0.3751 in dia,2 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 16,000 lb, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.