Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Runner, 75 ft. L x 3/4 in Thick 441R4875BL

Antifatigue Runner, 75 ft. L x 3/4 in Thick (Discontinued)

  • Mfr # 441R4875BL
  • Zoro # G2062632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441R4875BL
Zoro #
G2062632
UPC #
662641857773
Country of Origin
Unknown

Dimensions

Thickness
3/4 in
Width
4 ft
Length
75 ft

Details

Mat Shape
Rectangle
Antimicrobial
No
Standards
ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM D-1894-01, ASTM D-412, ASTM-648
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
162 lb
Mat Surface Pattern
Textured
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Item
Antifatigue Runner
Oil Resistant
Yes
Brake Fluid Resistant
No
Color
Black
Antifatigue
Yes

Description

Antifatigue Runner, Width 4 ft, Thickness 3/4 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.