O-Ring, Dash 106, PTFE, 0.1 In., PK50

  • Mfr # 1RGD5

  • Zoro # G2062995


product price:  $13.49
/pk 50, $0.27/ea

Key Features

Dash Number
106
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1RGD5
Zoro #
G2062995
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
3/16 in
Actual Inside Dia.
0.174 in
Nominal Outside Dia.
3/8 in
Actual Outside Dia.
0.38 in
Actual Width
0.103 in
Nominal Width
3/32 in
Inside Diameter - Actual
0.174 in
Width - Actual
0.103 in
Outside Diameter - Nominal
3/8 in
Inside Diameter - Nominal
3/16 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
0.38 in

Details

Dash Number
106
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
O-Ring Material Compatibility
Durometer
55D
Color
White
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Very Hard
FDA Approved
FDA Approved
Item
O-Ring
Temp. Range
-100 Degrees to 500 Degrees F
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
PTFE
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-100 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.174 in, Actual Width 0.103 in, Dash Number 106, Color White, Durometer 55D, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.38 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved FDA Approved, Package Quantity 50

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.