
Socket Set Screw, Cup Point, DIN 916, M5-0.8x5mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK
Mfr # 116058-5000
Zoro # G206308020
product price:Â $404.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116058-5000
Zoro #
G206308020
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Overall Length
5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Description
Socket Set Screw, Cup Point, DIN 916, M5-0.8x5mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.