Bushing Bushing, 2" x 1-1/2" Pipe, NPT, Black Forged Steel, Class 3000

  • Mfr # 1MNK6

  • Zoro # G2063101


product price:  $14.99
/ea

Key Features

Specific Fitting Shape
Bushing
Fitting Connection Type
NPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 1-1/2"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1MNK6
Zoro #
G2063101
UPC #
190735921715
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Pipe Size
2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Bushing
Fitting Connection Type
NPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Bushing
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Finish/Coating
Black Oxide
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Black

Description

Straight, Carbon Steel, Ball Blasting, A105, Class Class 3000, For Pipe Schedule Schedule 160, 2 in, Male, Threaded, Not Applicable, 11 1/2, 2 In.-11.5, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, 1 1/2 In.-11.5, Not Applicable Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.