Gemini Vitrified Mounted Point, 1-1/2 x1-1/2in, 60G

  • Mfr # 61463624588

  • Zoro # G2063232


product price:  $3.85
/ea

Key Features

Shape
W238
Thickness
1-1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61463624588
Zoro #
G2063232
UPC #
614636245881
Country of Origin
Mexico

Dimensions

Diameter
1 1/2 in
Thickness
1-1/2 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Shank Dia.
1/4 in
Overall Thickness
1 1/2 in
Shank Length
1 1/2 in
Overall Dia.
1 1/2 in

Details

Item
Vitrified Mounted Point
Shape
W238
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Series
Gemini 38A
Abrasive Shank Type
1/4"
Max. RPM
15,600 RPM
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
20,720 RPM
Bond Type
Vitrified
Primary Material Application
Carbon Steel
Specification
38A M

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 1/2 in, Overall Thickness 1 1/2 in, Shank Dia. 1/4 in, Grit 60, Shape W238, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 20,720 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.