Polyurethane Drafting Chair, 15" to 20", Adjustable Arms, Black

  • Mfr # 7001D-AA-3750S/5

  • Zoro # G2063247


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Base Style
5-Star
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001D-AA-3750S/5
Zoro #
G2063247
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Max.
26 in
Back Width
15 1/2 in
Seat Height Range
15" to 20"
Seat Depth
17 1/2 in
Overall Depth
27 in
Seat Width
19-1/4"
Overall Height
41 in
Seat Height Min.
31 in
Back Height
14-1/2"
Cushion Thickness
1-1/2 in
Overall Width
27 in
Caster/Glide Diameter
3 in
Back Depth
1 in
Maximum Overall Height
41 in
Minimum Seat Height
15 in
Seat Thickness
1 1/2 in
Maximum Seat Height
20 in
Notional Size
Big and Tall
Seat-Depth
17-1/2"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Task Chair
Base Style
5-Star
Frame Material
Nylon
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Assembled/Unassembled
Unassembled
Office Chair Style
Drafting Chair
Number of Glides
0
Back Color
Black
Base Material
Nylon
Weight Capacity
350 lb
Features
Backrest Handle
Seat Color
Black
Back Tilt Backward
15 Degrees
Back Material
Polyurethane
Base Color
Black
Series
Dura
Number of Casters
5
Green Certification or Other Recognition
GREENGUARD Gold
Seat Material
Polyurethane
Caster Type
Hard Floor
Back Tilt Forward
11 Degrees
Seat Tilt Forward
6 Degrees
Arm Style
Adjustable Arms
Seat Tilt Backward
6 Degrees
Frame Color
Black
Assembly
Partially Assembled
Rolling
Yes
Number of Arms
2
Arm Adjustment
Height
Swivel Angle
360 Degrees
Swivel
Yes
Adjustable Seat
Yes
Waterfall Seat
Yes
Maximum Seat Tilt
6 Degrees
Tilting Back
Yes
Minimum Seat Tilt
6 Degrees
Number of Feet
5
Seat Adjustments
Height
Maximum Back Tilt
15 Degrees
Adjustable Arms
Yes
Support Style
Frame
Number of Casters/Glides
5
Includes Footrest
No
Minimum Back Tilt
11 Degrees

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 20 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.