Drafting Chair Drafting Chair, No Arms, 21" to 31" Height, Polyurethane, Black

  • Mfr # 7501D-3750S/5

  • Zoro # G2063280


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
21" to 31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501D-3750S/5
Zoro #
G2063280
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
21" to 31"
Seat Width
19-1/4"
Seat Depth
17 1/2 in
Back Height
14-1/2"
Cushion Thickness
1-1/2 in
Overall Depth
27 in
Seat Height Max.
32 in
Overall Height
52 in
Seat Height Min.
42 in
Overall Width
27 in
Back Width
15 1/2 in
Minimum Seat Height
21 in
Caster/Glide Diameter
3 in
Seat Thickness
1 1/2 in
Notional Size
Big and Tall
Maximum Overall Height
52 in
Back Depth
1 in
Maximum Seat Height
31 in
Seat-Depth
17-1/2"

Details

Office Chair Style
Drafting Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Nylon
Color
Black
Item
Drafting Chair
Material
Polyurethane, Chrome
Frame Material
Nylon
Seat Tilt Forward
6 Degrees
Green Certification or Other Recognition
GREENGUARD Gold
Number of Casters
5
Back Tilt Forward
11 Degrees
Base Style
5-Star
Assembled/Unassembled
Unassembled
Back Tilt Backward
15 Degrees
Series
Dura
Weight Capacity
350 lb
Features
Backrest Handle
Number of Glides
0
Seat Tilt Backward
6 Degrees
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Frame Color
Black
Assembly
Partially Assembled
Style
Drafting Chair
Includes Footrest
No
Rolling
Yes
Number of Feet
5
Swivel
Yes
Seat Adjustments
Height
Minimum Seat Tilt
6 Degrees
Minimum Back Tilt
11 Degrees
Number of Casters/Glides
5
Support Style
Frame
Maximum Seat Tilt
6 Degrees
Adjustable Seat
Yes
Number of Arms
0
Waterfall Seat
Yes
Maximum Back Tilt
15 Degrees
Tilting Back
Yes
Swivel Angle
360 Degrees

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.