Square Head Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel 18-8, Full Thread , 100PK

  • Mfr # 664371-100

  • Zoro # G206328110


product price:  $196.99
/pk 100, $1.97/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
664371-100
Zoro #
G206328110
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Overall Length
3/4 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Stainless Steel
Item
Set Screw

Description

Square Head Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel 18-8, Full Thread , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products