Drafting Chair Drafting Chair, Adjustable Arms, 21" to 31" Height, Polyurethane, Black

  • Mfr # 7501D-AA-3750S/5

  • Zoro # G2063481


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
21" to 31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7501D-AA-3750S/5
Zoro #
G2063481
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 31"
Seat Width
19-1/4"
Seat Depth
17 1/2 in
Back Height
14-1/2"
Seat Height Min.
42 in
Seat Height Max.
32 in
Cushion Thickness
1-1/2 in
Overall Width
27 in
Overall Depth
27 in
Back Width
15 1/2 in
Overall Height
52 in
Minimum Seat Height
21 in
Maximum Seat Height
31 in
Back Depth
1 in
Notional Size
Big and Tall
Seat Thickness
1 1/2 in
Caster/Glide Diameter
3 in
Maximum Overall Height
52 in
Seat-Depth
17-1/2"

Details

Office Chair Style
Drafting Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Nylon
Color
Black
Item
Drafting Chair
Material
Polyurethane, Chrome
Base Style
5-Star
Green Certification or Other Recognition
GREENGUARD Gold
Seat Tilt Backward
6 Degrees
Series
Dura
Frame Material
Nylon
Back Tilt Forward
11 Degrees
Number of Casters
5
Seat Tilt Forward
6 Degrees
Weight Capacity
350 lb
Assembled/Unassembled
Unassembled
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Back Tilt Backward
15 Degrees
Number of Glides
0
Features
Adjustable Arms, Articulating Seat and Back Tilt, Contoured Back, Heavy-Duty, Pneumatic Height Adjustment, Waterfall Seat
Frame Color
Black
Assembly
Partially Assembled
Style
Drafting Chair
Number of Arms
2
Seat Adjustments
Height
Maximum Back Tilt
15 Degrees
Minimum Back Tilt
11 Degrees
Adjustable Arms
Yes
Number of Casters/Glides
5
Tilting Back
Yes
Rolling
Yes
Maximum Seat Tilt
6 Degrees
Swivel
Yes
Minimum Seat Tilt
6 Degrees
Adjustable Seat
Yes
Waterfall Seat
Yes
Includes Footrest
No
Support Style
Frame
Arm Adjustment
Height
Swivel Angle
360 Degrees

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.