Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QH1600T3-277v
Zoro #
G2063494
UPC #
043168226950
Country of Origin
China
Dimensions
Max Overall Bulb Length
4-1/2"
Light Bulb Dia.
3/8"
Max. Overall Bulb Length
4-1/2"
Bulb Dia.
3/8 in
Overall Length
19 13/16 in
Details
Average Bulb Life
5000 hr.
Lighting Technology
Halogen
Light Appearance
1000 to 2699K, Very Warm White
Dimmable
Yes
Bulb Primary Application
Heat Lamps
Bulb Type
Miniature
Bulb Color Temp.
2400K
Voltage
277
Item
Halogen Heat Lamp
Standards
Meets 2012 Lighting Legislation Energy
Shatter-Resistant
No
Bulb Base Type
Sleeve
Bulb Shape
T3
Bulb Designation
QH1600T3/CL
Bulb Technology
Halogen
Bulb Finish
Clear
Watts
1600
Color Temperature
2400 K
Color Tuning
No
Description
Halogen Heat Lamp, Bulb Base Type Sleeve, Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 2400 K, Overall Length 19 13/16 in, Shatter-Resistant No, Voltage 277, Watts 1600, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.