Sheet Metal Screw, #12-14 x 2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 1200 PK

  • Mfr # 194447-1200

  • Zoro # G206360387


product price:  $179.99
/pk 1200, $0.15/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194447-1200
Zoro #
G206360387
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12-14
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#12-14 x 2" Type AB Self-Tapping Screws/Slotted/Hex Washer/Steel/Zinc Plating , 1200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.