This item is Discontinued.

Zoro Select Executive Chairs, Fabric, Fixed 1FAR1

Executive Chairs, Fabric, Fixed (Discontinued)

  • Mfr # 1FAR1
  • Zoro # G2063887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FAR1
Zoro #
G2063887
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
18 1/2 in
Back Height
26 in
Cushion Thickness
3 1/2 in
Overall Width
20 in
Overall Height
43 in
Back Width
20 in
Overall Depth
18 1/2 in
Seat Height Max.
22 in
Seat Height Min.
17 in
Seat Height
17 to 22 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Carpet
Item
Executive Chair
Includes
Arms
Base Style
5-Star
Standards
ANSI/BIFMA
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Number of Glides
0
Number of Casters
5

Description

Executive Chair, Overall Width 20 in, Overall Depth 18 1/2 in, Seat Color Black, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Standards ANSI/BIFMA, Back Height 26 in, Back Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.