Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. No 2 Square Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT218

  • Zoro # G206399424


product price: $12.97
/ea

Key Features

Tip Style
Square
Shank Length
4 in
Overall Length
8.3 in
Finish
Chrome
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT218
Zoro #
G206399424
UPC #
452426001820
Country of Origin
United States

Dimensions

Tip Size
#2 Square
Shank Length
4 in
Overall Length
8.3 in
Handle Length
4.3 in
Size
#2 - Square Head
Shank Diameter
19/100 in
For Fastener Size
#2 Square

Details

Item
#2 Square 4" Cushion Grip Screwdriver (USA)
Tip Style
Square
Finish
Chrome
Handle Material
Acetate
Screwdriver Tip Style
Square
Insulated
No
Handle Color
Black, Red
Includes
#2 Square 4" Cushion Grip Screwdriver USA
Ratcheting
No
Shank Material
Boron-Infused Steel
ESD Safe
No
Corrosion Resistant
Yes
Handle Type
Cushion Grip
Shank Shape
Round
Grip Style
Cushion
Tip Finish
Chrome
Shank Finish
Chrome
Magnetized Tip
No
Measurement Type
SAE
Non-Magnetic
Yes
Replaceable Shank
No
Non-Sparking
No
Tether Ready
Yes
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Fastener-Holding Type
Friction

Description

Screwdriver, Tip Size #2, Square, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.