This item is Discontinued.

Blue Sky Planner, 8-1/2 x 11", Weekly-Monthly BLS110211

Planner, 8-1/2 x 11", Weekly-Monthly (Discontinued)

  • Mfr # BLS110211
  • Zoro # G206427226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS110211
Zoro #
G206427226
UPC #
699931906248
Country of Origin
China

Dimensions

Sheet Size
8-1/2 x 11 in
Size (Bound-Side First)
11 x 8.5

Details

Format
Weekly; Monthly
Cover Material
Laminated Paperboard; Plastic
Item
Calendars and Planners
Cover Color
Gray/Black/Gold
Features
Julian Dates
Product Type
Planner
Recycled Content
0%
Refillable
No
Page Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Page Theme
Baccara Dark Floral Artwork
Edition Year
2023
Cover Theme
Baccara Dark Floral Artwork
Binding Type
Wire-O
Dated/Undated
Dated
Appointment Ruling
Open Scheduling
Calendar Term
12-Month (Jan to Dec)
Binding Details
Twin-Wire

Description

Planner, Format Weekly, Monthly, Sheet Size 8-1/2 x 11 in, Paper Color White/Black, Cover Color Gray/Black/Gold, Cover Material Laminated Paperboard; Plastic, Refillable No, Recycled Content 0 Percent, Features Julian Dates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.