3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit

  • Mfr # 48-20-4345

  • Zoro # G206427592


product price:  $78.47
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Spline
Overall Length
27 in
Drill Bit Size
0.75 in
Flute Length
4 in
Shank Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-4345
Zoro #
G206427592
UPC #
045242103584
Country of Origin
Germany

Dimensions

Overall Length
27 in
Drill Bit Size
0.75 in
Flute Length
4 in
Shank Diameter
0.75 in
Maximum Drilling Depth
24 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
For Tool Type
Rotary Hammer
Number of Pieces
1
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Impact Rated
Yes
Measurement System
Fractional Inch
Decimal Equivalent
0.75
Number of Cutter Heads
4
Bit Type
Percussion

Description

Rotary Hammer Drill, Spline, 3/4 in, Carbide Head, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.