Oscillating Tool, 20V, Cordless, 3.2 Degrees Oscillation Angle, 20V MAX* Series

  • Mfr # DCS356B/DCBP034-2

  • Zoro # G206430035


product price:  $433.32
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Oscillation Angle
3.2 Degrees
Includes
(1) Fast-Cut Wood Blade,, (1) Universal Accessory Adaptor, (1) Wood with Nails Blade, (2) Batteries
Power Source
Cordless
Series
20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS356B/DCBP034-2
Zoro #
G206430035
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 1/8 in

Details

Item
Oscillating Tool
Voltage
20V
Oscillation Angle
3.2 Degrees
Includes
(1) Fast-Cut Wood Blade,, (1) Universal Accessory Adaptor, (1) Wood with Nails Blade, (2) Batteries
Power Source
Cordless
Series
20V MAX*
Tool Weight
2.3 lb
Handle Type
In-Line
Brushless Motor
Yes
Battery Series
20V MAX*
Battery Capacity
1.7 Ah
Wireless Tool Tracking
No
Built-In Light
No
Battery Model No.
DCBP034
Accessory Adapter Included
Universal
Switch Type
Trigger
Jobsite Light Included
No
Case Included
No
Number of Speed Settings
Continuous
Charger Included
No
Number of Batteries Included
2
Dust Management
None
Oscillations per Minute
20000 OPM
Fits Accessory Brand
DEWALT(R)
Connection Style
Universal Open-Back
Housing Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Maximum Oscillations per Minute
20,000
Accessory Free Tool Change
Yes

Description

Oscillating Tool, Voltage 20V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 1.7 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Fits Accessory Brand DEWALT(R), Connection Style Universal Open-Back, Switch Type Trigger, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.