Shop GE LAMPS
See all product information
LED, 15 W, A19, Medium Screw (E26), PK4
Mfr # LED15DA19/840-4PK
Zoro # G206430134
product price:Â $35.25
/pk 4, $8.81/eaKey Features
Voltage
120V AC
Watts
15 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LED15DA19/840-4PK
Zoro #
G206430134
UPC #
662049523829
Country of Origin
China
Dimensions
Overall Length
4 5/8 in
Bulb Dia.
2 3/8 in
Bulb Manufacturers Warranty Length
3 yr
Length
4 2/3 in
Description
Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.