Complete Refill or Kit, Not Applicable Not Applicable, 226 Components, 50 People Served

  • Mfr # 91131-021

  • Zoro # G206430622


product price:  $156.56
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Components
226
Includes
(10) Hand Sanitizer Packets, (10) Moleskin Blister Prevention Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Burn Dressing 4 in x 4 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Eye Pads 1 oz. Eyewash, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Alcohol Wipes, (20) First Aid Burn Cream Packets 0.9G, (30) Antibiotic Ointment Packets 0.9g, (30) BZK Antiseptic Towelettes, (4) Trauma Pads 5 in x 9 in, (50) Fabric Bandages 1 in x 3 in, (6) Burn Relief Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 2 in, Conforming Gauze Roll 4 in, CPR Face Shield, Eye Wash 4 oz., First Aid Guide, Padded Splint 4 in x 24 in, Rubber Tourniquet 1 in x 18 in, Scissors
Width
12 in
Number of People Served
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91131-021
Zoro #
G206430622
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 in
Height
7.5 in
Depth
14.75 in

Details

Item
Complete Refill or Kit
Color
White
Number of Components
226
Includes
(10) Hand Sanitizer Packets, (10) Moleskin Blister Prevention Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Burn Dressing 4 in x 4 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Eye Pads 1 oz. Eyewash, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Alcohol Wipes, (20) First Aid Burn Cream Packets 0.9G, (30) Antibiotic Ointment Packets 0.9g, (30) BZK Antiseptic Towelettes, (4) Trauma Pads 5 in x 9 in, (50) Fabric Bandages 1 in x 3 in, (6) Burn Relief Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 2 in, Conforming Gauze Roll 4 in, CPR Face Shield, Eye Wash 4 oz., First Aid Guide, Padded Splint 4 in x 24 in, Rubber Tourniquet 1 in x 18 in, Scissors
Number of People Served
50
Standards
ANSI Z308.1-2021
Unitized
Bulk
First Aid ANSI Kit Type
I, II
Waterproof
No
First Aid Kit Mounting Type
Wall Mount
Latex Content
Latex Free
Number of Pockets
0
Application
Food Service; Individual Restaurant; Restaurant Chain
Number of Shelves
3
Metal Detectability
No Metal Detectable Adhesive Bandages
Documentation Included
First Aid Guide
Color Coded
Color Coded
Refill Management System Included
Guided Refill System
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Mountable
Wall Mount
PPE and Disposal Equipment Included
(8) Nitrile Exam Gloves, CPR Face Shield
ANSI Class
Class B
Water Resistance
Not Water Resistant
Tools Included
Emergency Blanket, Scissors
Wound Dressings Included
Splint, (2) Tape Rolls, Windlass Tourniquet, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (3) Gauze Rolls, (2) Eye Pads, Eyewash, (2) Triangular Bandages, (4) Trauma Pads
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Topical Medicinals Included
Eyewash, (20) Alcohol Wipes, (20) Burn Cream Packets, (20) Hand Sanitizer Packets, (30) Antibiotic Ointment Packets, (30) BZK Wipes, (6) Burn Relief Packets
Includes Housing
No Housing Included
Adhesive Bandages Included
(10) Moleskin, (50) Bandages

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 50, Number of Components 226, Number of Pockets 0, Adhesive Bandages Included (10) Moleskin, (50) Bandages, Documentation Included First Aid Guide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.