Shop ZORO SELECT

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-6811
  • Zoro # G206434996

product price: 
$
21.79
/ea

Key Features

Wall Thickness
0.094 in
Material
PVC
Standards
FDA
Color
Clear
Application
Beverage, Food, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6811
Zoro #
G206434996
UPC #
193005278717
Country of Origin
China

Dimensions

Wall Thickness
0.094 in
Overall Length
25 ft
Outside Diameter
7/16 in
Bend Radius
3 15/16 in
Inside Diameter
1/4 in
Wire Rope Length
25 ft
Length
25 ft

Details

Item
Tubing
Material
PVC
Standards
FDA
Color
Clear
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
For Environment
High Pressure
Peristaltic Pump Compatible
No
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
150 psi
Flow Application
Food and Beverage
Autoclavable
No
Industry Application
Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Stripe Color
No Stripe
For Fluid Type
Beverages
Clarity
Clear
System of Measurement
Inch
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.